C0300E2A - 300 Va Type Mte Control Transformer

Eaton

  • $106.20 (Each)
  • $106.20 (Each)
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
C0300E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0300E2A
Description
300 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 300 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422645 / 00786680422645
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.20 (Each)
Resources
Images
 
 
C0300E2A - Small Image
 
C0300E2A - Large Image
 
C0300E2A - Large Image
 
C0300E2A - Large Image
 
C0300E2A - Large Image
Attachments
 
 
C0300E2A - Specification Sheet
Brochures
 
 
C0300E2A - Brochure
Other Links
 
 
C0300E2A - Other
 
C0300E2A - Other
 
C0300E2A - Other
 
C0300E2A - Other
 
C0300E2A - Other
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
300VA TFMR
extra long description
ETN C0300E2A 300VA TFMR
Description
300 VA TYPE MTE CONTROL TRANSFORMER
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 300 va
Additional Information
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
kva rating
300 VA
dimensions
4.5600 IN X 4.5000 IN X 4.2200 IN
Tap Size
NONE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C0300E2A
GTIN
00786680422645
UPC
786680422645
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Application
Other
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat