C0100E2B - 100 Va Type Mte Control Transformer

Eaton

  • $82.96 (Each)
  • $82.96 (Each)
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
C0100E2B
Manufacturer
Eaton
Manufacturer's Part Number
C0100E2B
Description
100 Va Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, SV: 24V, 55°C, 100 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422768 / 00786680422768
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.96 (Each)
Resources
Images
 
 
C0100E2B - Large Image
 
C0100E2B - Large Image
 
C0100E2B - Large Image
 
C0100E2B - Large Image
 
C0100E2B - Small Image
Attachments
 
 
C0100E2B - Specification Sheet
Brochures
 
 
C0100E2B - Brochure
Other Links
 
 
C0100E2B - Other
 
C0100E2B - Other
 
C0100E2B - Other
 
C0100E2B - Other
 
C0100E2B - Other
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
100 Va Type Mte Control Transformer
Description
100 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0100E2B 100 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton type MTE, industrial control transformer, pv: 240v x 480v, sv: 24v, 55°c, 100 va
Additional Information
kva rating
100 VA
Secondary Voltage
24 V
Primary Voltage
240 V x 480 V
dimensions
3.4900 IN X 3.3800 IN X 3.3600 IN
Tap Size
NONE
Manufacturer Information
Manufacturers Part Number
C0100E2B
Brand
Eaton
GTIN
00786680422768
UPC
786680422768
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Availability
Status
Inactive
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0100E2B.
Jump To:

Similar Items

Similar items are close alternatives to C0100E2B, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, ...
  • Our Part #: PH100QR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH100QR
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($103.73) ·
PH100QR - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.73

Each

QTY:
Each
Add
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 2...
  • Our Part #: C0100E5E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C0100E5E
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($326.82) ·
C0100E5E - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$326.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat