C0100E2AFB - 100 Va Type Mte Control Transformer With Primary F

Eaton

  • $120.57 (Each)
  • $120.57 (Each)
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
C0100E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0100E2AFB
Description
100 Va Type Mte Control Transformer With Primary F
Control Transformer, 240 X 480 V;230 X 460 V;220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 4.252 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.4 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420849 / 00786680420849
Weight per unit
4.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.57 (Each)
Resources
Images
 
 
C0100E2AFB - Small Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
Specifications Sheets
 
 
C0100E2AFB - Specification Sheet
Attachments
 
 
C0100E2AFB - Specification Sheet
Brochures
 
 
C0100E2AFB - Brochure
Other Links
 
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
3.386 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 240 x 480 V;230 x 460 V;220 x 440 V, 120/115/110 V, 100 VA, 3.386 in Overall Length, 3.386 in Overall Width, 4.252 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.4 lb
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Short Description
100VA Control Transformer, 240 X 480;230 X 460;220 X 440V, 3.386 in (L), 1 PH
Description
100 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
extra long description
ETN C0100E2AFB 100VA Type MTE CPT W
Special Features
Primary Fuse Block
Additional Information
Transformer Type
Control Transformer
Input Voltage Rating
240 x 480 V;230 x 460 V;220 x 440 V
Output Voltage Rating
120/115/110 V
Power Rating
100 VA
FUSE BLOCK
Yes
Overall Width
3.386 in
Overall Height
4.252 in
Temperature Rise Rating
55 °C
Standards Met
UL Listed;cUL Certified;CSA Certified;RoHS Compliant
package quantity
1 CA
Made in USA
yes
dimensions
3.4900 IN X 3.3800 IN X 4.3500 IN
Tap Size
NONE
kva rating
100 VA
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0100E2AFB
GTIN
00786680420849
UPC
786680420849
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
4.4 lb
Weight per each
4.33
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Motor and Power Control Equipment
Temperature Rating
55°C
standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0100E2AFB.
Jump To:

Similar Items

Similar items are close alternatives to C0100E2AFB, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • Our Part #: PH100MQMJFK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH100MQMJ-FK
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.99) ·
PH100MQMJFK - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat