C0050E3AFB - 50 Va Mte CTRL XFRMR 208X277V-120V W/Fusing

Eaton

  • $98.08 (Each)
  • $98.08 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0050E3AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0050E3AFB
Description
50 Va Mte CTRL XFRMR 208X277V-120V W/Fusing
Eaton Type Mte Industrial Control Transformer, PV: 208/277V, Taps: None, SV: 120V, 55°C, 50 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680550508 / 00786680550508
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.08 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
C0050E3AFB - Specification Sheet
Other Links
 
 
C0050E3AFB - Other
 
C0050E3AFB - Other
 
C0050E3AFB - Other
 
C0050E3AFB - Other
 
C0050E3AFB - Other
 
C0050E3AFB - Other
 
C0050E3AFB - Other
Images
 
 
C0050E3AFB - Small Image
 
C0050E3AFB - Large Image
 
C0050E3AFB - Large Image
 
C0050E3AFB - Large Image
 
C0050E3AFB - Large Image
 
C0050E3AFB - Large Image
Brochures
 
 
C0050E3AFB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
50 VA MTE CTRL XFRMR 208X277V-120V W/FUSING
Extra Long Description
ETN C0050E3AFB 50VA Type MTE CPT W/
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 208/277v, taps: none, sv: 120v, 55°c, 50 va , cu magnet wire
Product Type
50VA Type Mte CPT W/ Prim Fuse Block
Special Features
Primary Fuse Block
Additional Information
Dimensions
3.6100 IN X 3.0000 IN X 4.0400 IN
Kva Rating
50 VA
Primary Voltage
208/277 V
Secondary Voltage
120 V
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0050E3AFB
GTIN
00786680550508
UPC
786680550508
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat