BRSURGE - Plug On Surge Protective Device

Eaton

  • $84.90 (Each)
  • $84.90 (Each)

  • $424.50 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BRSURGE
Manufacturer
Eaton
Manufacturer's Part Number
BRSURGE
Description
Plug On Surge Protective Device
Plug On Surge Arrestor, 200 V;400 V, 0.67 LB/Ea
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786676449403 / 00786676449403
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.90 (Each)
Standard Packaging
$424.50 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
BRSURGE - Small Image
 
BRSURGE - Large Image
Specifications Sheets
 
 
BRSURGE - Specification Sheet
Attachments
 
 
BRSURGE - Specification Sheet
Brochures
 
 
BRSURGE - Brochure
Other Links
 
 
BRSURGE - Other
Features
Voltage Rating
200 V;400 V
Phase
1
Dimensions and Weight
Height
3
Depth
4.5
Width
6
Descriptions
Product Type
Plug On Surge Arrestor
Long Description
Plug On Surge Arrestor, 200 V;400 V, 0.67 lb/EA
Short Description
Plug On Surge Arrestor, Plug-On Mount, 200/400 V
Description
PLUG ON SURGE PROTECTIVE DEVICE
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
ETN BRSURGE PLUG ON SURGE PROTECTIV
Special Features
Factory integrated surge
Additional Information
accessory type
Plug On Surge Arrestor
Mounting Type
Plug-On Mount
for use with
Single-Phase Type BR Loadcenter
Standards Met
UL 1449
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRSURGE
GTIN
00786676449403
UPC
786676449403
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Availability
Status
Inactive
Packaging
Weight
0.67 lb/EA
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Burleson
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BRSURGE.
Jump To:

Similar Items

Similar items are close alternatives to BRSURGE, though they may not be 100% alike.

Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Surge Protectiv...
  • Our Part #: BRNSURGE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRNSURGE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.81)
BRNSURGE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BRSURGE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRSURGE Eaton 00786676449403
BSURGE Eaton n/a
CUHBRSURGE Eaton n/a
GTHQLSURGE GENERAL ELECTRIC n/a
HOM2175SB Schneider Electric 00785901210900

* All prices subject to change.