BRPMIKCSR - Mechanical Interlock For BRP Style Panels With CSR

Eaton

  • $185.91 (Each)
  • $185.91 (Each)

  • $9,295.50 (Per 50)

In-Stock: 225 available at other locations ( find a store with stock)
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
BRPMIKCSR
Manufacturer
Eaton
Manufacturer's Part Number
BRPMIKCSR
Description
Mechanical Interlock For BRP Style Panels With CSR
Eaton Pon Accessories - BR Plug-On Neutral Interlock, Plug-On Neutral Interlock, 225 A, BR
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053932 / 00786689053932
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.91 (Each)
Standard Packaging
$9,295.50 (Per 50)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
5
All Stores
225
Resources
Attachments
 
 
BRPMIKCSR - Specification Sheet
Other Links
 
 
BRPMIKCSR - Other
 
BRPMIKCSR - Other
 
BRPMIKCSR - Other
 
BRPMIKCSR - Other
Images
 
 
BRPMIKCSR - Small Image
 
BRPMIKCSR - Large Image
 
BRPMIKCSR - Large Image
 
BRPMIKCSR - Large Image
 
BRPMIKCSR - Large Image
Brochures
 
 
BRPMIKCSR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Dimensions and Weight
Depth
5
Height
0.7
Width
7
Descriptions
Description
MECHANICAL INTERLOCK FOR BRP STYLE PANELS WITH CSR
Extra Long Description
ETN BRPMIKCSR MECH INTERLCK,BRP PAN
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton PON Accessories - BR Plug-on Neutral Interlock,Plug-on neutral interlock,225 A,BR
Product Type
Mech Interlck, BRP Panel With CSR Main
Special Features
PON BR LOADCENTERS WITH CSR/CSH MAIN BREAKERS
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRPMIKCSR
BRPMIKCSR
GTIN
00786689053932
UPC
786689053932
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1.55
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat