BRP30N200R - BR Pon Loadcntr 200A Convertible 30 Space N3R

Eaton

  • $385.62 (Each)
  • $385.62 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BRP30N200R
Manufacturer
Eaton
Manufacturer's Part Number
BRP30N200R
Description
BR Pon Loadcntr 200A Convertible 30 Space N3R
Eaton BR Convertible Loadcenter, Converible, 200 A, X6, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, Combination, 60 Circuits, Single-Pole, 30 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059378 / 00786689059378
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$385.62 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BRP30N200R - Small Image
 
BRP30N200R - Large Image
 
BRP30N200R - Large Image
 
BRP30N200R - Large Image
 
BRP30N200R - Large Image
 
BRP30N200R - Large Image
Attachments
 
 
BRP30N200R - Specification Sheet
Brochures
 
 
BRP30N200R - Brochure
Other Links
 
 
BRP30N200R - Other
 
BRP30N200R - Other
 
BRP30N200R - Other
 
BRP30N200R - Other
 
BRP30N200R - Other
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
200
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
15.5
Depth
35.7
Height
5.7
Size
X6
Descriptions
Description
BR PON LOADCNTR 200A CONVERTIBLE 30 SPACE N3R
Long Description
Eaton BR convertible loadcenter,Converible,200 A,X6,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,60 Circuits,Single-pole,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, Conv, 30 Space, N3R
extra long description
ETN BRP30N200R BR PON LC,200A, CONV
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30N200R
GTIN
00786689059378
UPC
786689059378
Taxonomies, Classifications, and Categories
Type
Convertible loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BRP30N200R.
Jump To:

Similar Items

Similar items are close alternatives to BRP30N200R, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Value Pack, Convertible Main, 200 A, D1R, Alumi...
  • Our Part #: BR3040N200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3040N200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR3040N200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.