BRP30B100 - BR Pon Loadcntr 100A Main BRKR 30 Space

Eaton

  • $369.05 (Each)
  • $369.05 (Each)
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
BRP30B100
Manufacturer
Eaton
Manufacturer's Part Number
BRP30B100
Description
BR Pon Loadcntr 100A Main BRKR 30 Space
Eaton BR Main Breaker Loadcenter, Plug-On Neutral Main Circuit Breaker Loadcenter, 100 A, X5, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, BR, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral and A Ground, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054991 / 00786689054991
Weight per unit
26.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$369.05 (Each)
Resources
Images
 
 
BRP30B100 - Large Image
 
BRP30B100 - Large Image
 
BRP30B100 - Large Image
 
BRP30B100 - Large Image
 
BRP30B100 - Large Image
 
BRP30B100 - Small Image
Attachments
 
 
BRP30B100 - Specification Sheet
Brochures
 
 
BRP30B100 - Brochure
Other Links
 
 
BRP30B100 - Other
 
BRP30B100 - Other
 
BRP30B100 - Other
 
BRP30B100 - Other
 
BRP30B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
100
Cover Type
Cover included
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
29
Height
3.88
Width
14.31
Size
X5
Descriptions
Description
BR PON LOADCNTR 100A MAIN BRKR 30 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 100A, MCB, 30 Space
extra long description
ETN BRP30B100 BR PON LC,100A, MCB,
Long Description
Eaton BR main breaker loadcenter, Plug-on neutral main circuit breaker loadcenter, 100 A, X5, Aluminum, Cover included, NEMA 1, Metallic, 10 kAIC, BR, 60 circuits, Single pole, 30 spaces, Two hots, a neutral and a ground, Single-phase
Special Features
Main circuit breaker
Additional Information
number of spaces
30
Manufacturer Information
Manufacturers Part Number
BRP30B100
Brand
Eaton
GTIN
00786689054991
UPC
786689054991
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
26.5
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP30B100.
Jump To:

Similar Items

Similar items are close alternatives to BRP30B100, though they may not be 100% alike.

BR Style Load Center, 30 Spaces, 30 Circuits, 100 A, 120/240 V Ac, 2/0 Awg to 30...
  • Our Part #: BR3030B100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3030B100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($281.93) ·
BR3030B100 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$281.93

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
BR Loadcenter, 100A BR Main Breaker, 30 Spaces/60 Circuits, 120/240V, Aluminum B...
  • Our Part #: BR3060BQN100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3060BQN100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR3060BQN100 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat