BRP24L125 - BR Pon Loadcntr 125A Mlo 24 Space

Eaton

  • $168.07 (Each)
  • $168.07 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BRP24L125
Manufacturer
Eaton
Manufacturer's Part Number
BRP24L125
Description
BR Pon Loadcntr 125A Mlo 24 Space
Eaton Eaton BR Main Lug Loadcenter , Ground Bar, Main Lug Only, 125 A, X0, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, Nema 1, 24 Circuits, Twenty-Four Pole, 12 Spaces, Two Hots, A Neutral
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053352 / 00786689053352
Weight per unit
21.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.07 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
98
Resources
Images
 
 
BRP24L125 - Small Image
 
BRP24L125 - Large Image
 
BRP24L125 - Large Image
 
BRP24L125 - Large Image
 
BRP24L125 - Large Image
 
BRP24L125 - Large Image
Attachments
 
 
BRP24L125 - Specification Sheet
Brochures
 
 
BRP24L125 - Brochure
Other Links
 
 
BRP24L125 - Other
 
BRP24L125 - Other
 
BRP24L125 - Other
 
BRP24L125 - Other
 
BRP24L125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wattage
Single-pole
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Dimensions and Weight
Size
X3
Width
14.31
Depth
23
Height
3.88
Descriptions
extra long description
ETN BRP24L125 Type BR 1-inch PON lo
Product Type
Type BR 1-Inch Pon Loadcenter
Description
BR PON LOADCNTR 125A MLO 24 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter ,Ground bar,Main lug only,125 A,X0,Aluminum,Cover included,NEMA 1,Metallic,10kAIC,BR2125,Surface, flush,NEMA 1,24 Circuits,Twenty-four pole,12 Spaces,Two hots, a neutral
Additional Information
number of spaces
24
Manufacturer Information
Manufacturers Part Number
BRP24L125
Brand
Eaton
GTIN
00786689053352
UPC
786689053352
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
21.05
Carton
1
Uses, Certifications, and Standards
standard
UL 50,UL 67
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount;Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRP24L125.
Jump To:

Similar Items

Similar items are close alternatives to BRP24L125, though they may not be 100% alike.

Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: BR2424L125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2424L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($152.65) ·
BR2424L125 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$152.65

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat