BRP20B150 - BR Pon Loadcntr 150A Main BRKR 20 Space

Eaton

  • $490.77 (Each)
  • $490.77 (Each)
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
BRP20B150
Manufacturer
Eaton
Manufacturer's Part Number
BRP20B150
Description
BR Pon Loadcntr 150A Main BRKR 20 Space
Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X4, Aluminum, Cover Included, Nema 1, Metallic, 25KAIC, CSR2150, 40 Circuits, Single Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Gray, Combination, Nema 1, Type BR 1-Inch Breakers,
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053178 / 00786689053178
Weight per unit
26.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$490.77 (Each)
Resources
Images
 
 
BRP20B150 - Small Image
 
BRP20B150 - Large Image
 
BRP20B150 - Large Image
 
BRP20B150 - Large Image
 
BRP20B150 - Large Image
 
BRP20B150 - Large Image
Attachments
 
 
BRP20B150 - Specification Sheet
Brochures
 
 
BRP20B150 - Brochure
Other Links
 
 
BRP20B150 - Other
 
BRP20B150 - Other
 
BRP20B150 - Other
 
BRP20B150 - Other
 
BRP20B150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
150
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Size
X4
Width
14.31
Depth
27
Height
3.88
Descriptions
Description
BR PON LOADCNTR 150A MAIN BRKR 20 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 150A, MCB, 20 Space
extra long description
ETN BRP20B150 BR PON LC,150A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,150A,X4,Aluminum,Cover included,NEMA 1,Metallic,25kAIC,CSR2150,40 circuits,Single pole,20 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers,
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20B150
Brand
Eaton
GTIN
00786689053178
UPC
786689053178
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
26.2
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat