BRP12L125G - BR Pon Loadcntr 125A Mlo 12 Space W/ Ground Bar

Eaton

  • $155.42 (Each)
  • $155.42 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)
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
BRP12L125G
Manufacturer
Eaton
Manufacturer's Part Number
BRP12L125G
Description
BR Pon Loadcntr 125A Mlo 12 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X0, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 24 Circuits, Twenty-Four Pole, 12 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053000 / 00786689053000
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.42 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
340
Resources
Images
 
 
BRP12L125G - Small Image
 
BRP12L125G - Large Image
 
BRP12L125G - Large Image
 
BRP12L125G - Large Image
 
BRP12L125G - Large Image
 
BRP12L125G - Large Image
Attachments
 
 
BRP12L125G - Specification Sheet
Brochures
 
 
BRP12L125G - Brochure
Other Links
 
 
BRP12L125G - Other
 
BRP12L125G - Other
 
BRP12L125G - Other
 
BRP12L125G - Other
 
BRP12L125G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
16.75
Height
3.88
Size
X0
Descriptions
Description
BR PON LOADCNTR 125A MLO 12 SPACE W/ GROUND BAR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, Mlo, 12 Space, W/ Ground
extra long description
ETN BRP12L125G BR PON LC,125A, MLO,
Long Description
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X0, Aluminum, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, 24 Circuits, Twenty-four pole, 12 Spaces, Two hots, a neutral, and a ground, Single-phase, 120/240V
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BRP12L125G
Brand
Eaton
GTIN
00786689053000
UPC
786689053000
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount;Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 340

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store
These alternate items can be purchased instead of BRP12L125G.
Jump To:

Similar Items

Similar items are close alternatives to BRP12L125G, though they may not be 100% alike.

Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: BR1224L125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1224L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR1224L125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat