BRNSURGE - Type BR 2 Pole Surge Arrester

Eaton

  • $86.81 (Each)
  • $86.81 (Each)

In-Stock: 0 available locally (Tomball, TX) (change location)
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
BRNSURGE
Manufacturer
Eaton
Manufacturer's Part Number
BRNSURGE
Description
Type BR 2 Pole Surge Arrester
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Surge Protective Device
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689353667 / 00786689353667
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.81 (Each)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
85
All Stores
1,011
Resources
Images
 
 
BRNSURGE - Large Image
 
BRNSURGE - Large Image
 
BRNSURGE - Large Image
 
BRNSURGE - Large Image
 
BRNSURGE - Small Image
Attachments
 
 
BRNSURGE - Specification Sheet
Brochures
 
 
BRNSURGE - Brochure
Other Links
 
 
BRNSURGE - Other
 
BRNSURGE - Other
 
BRNSURGE - Other
 
BRNSURGE - Other
 
BRNSURGE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.25
Width
3.5
Depth
3.6
Descriptions
Description
TYPE BR 2 POLE SURGE ARRESTER
Product Type
Type BR 2 Pole Surge Arrester
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
EWD BRNSURGE Type BR 2 pole Surge A
Long Description
Eaton Type BR circuit breaker surge protective device, Two Pole, Surge Protective Device
Additional Information
dimensions
3.6000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
BRNSURGE
Brand
Eaton
GTIN
00786689353667
UPC
786689353667
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Plug on module surge protection device
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cUL Certified,UL 1449
Application
OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat