BRN130GF - BR Gfci 5MA 1 Pole 10KAIC 30A Pigtail Neutral

Eaton

  • $77.60 (Each)
  • $77.60 (Each)

  • $1,552.00 (Per 20)

In-Stock: 104 available at other locations ( find a store with stock)
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
BRN130GF
Manufacturer
Eaton
Manufacturer's Part Number
BRN130GF
Description
BR Gfci 5MA 1 Pole 10KAIC 30A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 30 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031435 / 00786689031435
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.60 (Each)
Standard Packaging
$1,552.00 (Per 20)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
26
All Stores
104
Resources
Images
 
 
BRN130GF - Small Image
 
BRN130GF - Large Image
 
BRN130GF - Large Image
 
BRN130GF - Large Image
 
BRN130GF - Large Image
Attachments
 
 
BRN130GF - Specification Sheet
Brochures
 
 
BRN130GF - Brochure
Other Links
 
 
BRN130GF - Other
 
BRN130GF - Other
 
BRN130GF - Other
 
BRN130GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
1
connection
Plug-on
Descriptions
Description
BR GFCI 5MA 1 POLE 10KAIC 30A PIGTAIL NEUTRAL
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker,Plug-in ground fault circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,BRN,Trip-to-center,Plug-on,#14-8 AWG,Ground fault circuit interrupter,GFI,5 mA
Product Type
BR Gfci, 5MA, 1 Pole, 10KAIC, 30a
extra long description
ETN BRN130GF BR GFCI, 5MA, 1 POLE,
Additional Information
dimensions
4.0000 IN X 3.4000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BRN130GF
Brand
Eaton
GTIN
00786689031435
UPC
786689031435
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRN130GF.
Jump To:

Similar Items

Similar items are close alternatives to BRN130GF, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30 A, 10 Kaic, Sing...
  • MFR Part #: GFTCB130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GFTCB130 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat