BRHX2125 - Type BR 125A 2-Pole 22kaic

Eaton

  • $192.74 (Each)
  • $192.74 (Each)
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
BRHX2125
Manufacturer
Eaton
Manufacturer's Part Number
BRHX2125
Description
Type BR 125A 2-Pole 22kaic
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 125 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 125, Plug-On, BRHX
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689041670 / 00786689041670
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.74 (Each)
Resources
Images
 
 
BRHX2125 - Large Image
 
BRHX2125 - Large Image
 
BRHX2125 - Small Image
Attachments
 
 
BRHX2125 - Specification Sheet
Brochures
 
 
BRHX2125 - Brochure
Other Links
 
 
BRHX2125 - Other
 
BRHX2125 - Other
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
120/240 V
Poles
2
interrupt rating
22 kAIC
connection
Plug-on
Descriptions
Description
TYPE BR 125A 2-POLE 22KAIC
Product Type
Type BR, 125A, 2-Pole, 22kaic
extra long description
ETN BRHX2125 Type BR, 125A, 2-Pole,
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Quicklag Type BRHX circuit breaker,125 A,22kAIC,Two-pole,120/240V,BRHX,Non-interchangeable,125,Plug-on,BRHX
Additional Information
dimensions
3.1000 IN X 2.2000 IN X 3.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRHX2125
GTIN
00786689041670
UPC
786689041670
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat