BRHX2100 - Type BR 100A 2-Pole 22kaic

Eaton

  • $521.97 (Each)
  • $521.97 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRHX2100
Manufacturer
Eaton
Manufacturer's Part Number
BRHX2100
Description
Type BR 100A 2-Pole 22kaic
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 100 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 100, Plug-On, BRHX
Slang Terms

Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689041656 / 00786689041656
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.97 (Each)
Resources
Images
 
 
BRHX2100 - Small Image
 
BRHX2100 - Large Image
 
BRHX2100 - Large Image
Attachments
 
 
BRHX2100 - Specification Sheet
Brochures
 
 
BRHX2100 - Brochure
Other Links
 
 
BRHX2100 - Other
 
BRHX2100 - Other
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22 kAIC
connection
Plug-on
Descriptions
Description
TYPE BR 100A 2-POLE 22KAIC
Product Type
Type BR, 100A, 2-Pole, 22kaic
extra long description
ETN BRHX2100 Type BR, 100A, 2-Pole,
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Quicklag Type BRHX circuit breaker,100 A,22kAIC,Two-pole,120/240V,BRHX,Non-interchangeable,100,Plug-on,BRHX
Additional Information
dimensions
1.9000 IN X 2.6000 IN X 3.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRHX2100
GTIN
00786689041656
UPC
786689041656
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyOther
You must have an account to view stock levels

* All prices subject to change.

false