BRH260 - Type BR BRKR 60A/2 Pole Com. Trip 120/240V 22K

Eaton

  • $231.78 (Each)
  • $231.78 (Each)

  • $1,158.90 (Per 5)

  • $5,794.50 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BRH260
Manufacturer
Eaton
Manufacturer's Part Number
BRH260
Description
Type BR BRKR 60A/2 Pole Com. Trip 120/240V 22K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 60 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676373753 / 00786676373753
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.78 (Each)
Carton
$1,158.90 (Per 5)
Standard Packaging
$5,794.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
BRH260 - Small Image
 
BRH260 - Large Image
Attachments
 
 
BRH260 - Specification Sheet
Brochures
 
 
BRH260 - Brochure
Other Links
 
 
BRH260 - Other
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22 kAIC
Descriptions
Product Type
BR 60A/2 Pole Com. Trip 120/240V 22K
extra long description
ETN BRH260 BR 60A/2 Pole Com. Trip
Description
TYPE BR BRKR 60A/2 POLE COM. TRIP 120/240V 22K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,60 A,22 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Additional Information
dimensions
2.0000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRH260
GTIN
00786676373753
UPC
786676373753
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 490,Federal Specifications Classification W-C376
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
23 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BRH260.
Jump To:

Cross Referenced

These items are similar to BRH260 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR255 Eaton 00782114372111
BR260 Eaton 00786676363105
BRH260 Eaton 00786676373753
CHQ260 Eaton 00782113010977
CUHBR260 Eaton n/a
GTHQL2160 GENERAL ELECTRIC n/a
1D359 WW GRAINGER n/a
PCB280 ITE n/a
Q270 ITE n/a
HOM260 Schneider Electric 00785901065333
Q280 Siemens 00783643156746

* All prices subject to change.