BRH2110 - Type BR BRKR 110A/2 Pole Com. Trip 120/240V 22K

Eaton

  • $313.63 (Each)
  • $313.63 (Each)

  • $1,568.15 (Per 5)

  • $7,840.75 (Per 25)

In-Stock: 0 available locally (Paris, TX) (change location)
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
BRH2110
Manufacturer
Eaton
Manufacturer's Part Number
BRH2110
Description
Type BR BRKR 110A/2 Pole Com. Trip 120/240V 22K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 110 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676374248 / 00786676374248
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$313.63 (Each)
Carton
$1,568.15 (Per 5)
Standard Packaging
$7,840.75 (Per 25)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
29
All Stores
653
Resources
Images
 
 
BRH2110 - Small Image
 
BRH2110 - Large Image
Attachments
 
 
BRH2110 - Specification Sheet
Brochures
 
 
BRH2110 - Brochure
Other Links
 
 
BRH2110 - Other
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
120/240 V
Poles
2
interrupt rating
22 kAIC
Descriptions
Product Type
BR 110A/2 Pole Com. Trip 120/240V 22K
extra long description
ETN BRH2110 BR 110A/2 Pole Com. Tri
Description
TYPE BR BRKR 110A/2 POLE COM. TRIP 120/240V 22K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,110 A,22 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Additional Information
dimensions
2.5000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BRH2110
Brand
Eaton
GTIN
00786676374248
UPC
786676374248
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL 490,Federal Specifications Classification W-C376
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 653

Location search:

Greater Tyler Area

Location Stock Available
Tyler
29 View Store

A-L

Location Stock Available
Bastrop
1 View Store
Dallas
6 View Store

M-Z

Location Stock Available
Marietta
12 View Store
These alternate items can be purchased instead of BRH2110.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BRH2110.

Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breake...
  • Our Part #: BRH2110
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRH2110
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,568.15) · 25 ($7,840.75) ·
BRH2110 - Eaton Corp

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$313.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BRH2110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2110 Eaton 00786676384278
BRH2110 Eaton 00786676374248
QOM110VH Schneider Electric 00785901311324

* All prices subject to change.

Begin Live Chat