BRFP - 25 BR Loadcntr 1" Filler Plates

Eaton

  • $9.00 (Each)
  • $9.00 (Each)

  • $225.00 (Per 25)

Availability: In Stock Locally
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
BRFP
Manufacturer
Eaton
Manufacturer's Part Number
BRFP
Description
25 BR Loadcntr 1" Filler Plates
Eaton BR Loadcenter and Circuit Breaker Filler Plates, 1 In Circuit Breaker Space Filler Plates, BR, 1 In, Quantity: 25, Used With WMB Style Meter Breakers
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676461603 / 00786676461603
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.00 (Each)
Standard Packaging
$225.00 (Per 25)
Resources
Images
 
 
BRFP - Small Image
 
BRFP - Large Image
 
BRFP - Large Image
 
BRFP - Large Image
Specifications Sheets
 
 
BRFP - Specification Sheet
Attachments
 
 
BRFP - Specification Sheet
Brochures
 
 
BRFP - Brochure
Other Links
 
 
BRFP - Other
 
BRFP - Other
 
BRFP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4 in
Descriptions
Long Description
Filter Plate, 4 in Overall Length, 1 in Overall Width, 5 in Overall Height, 0.37 lb/EA
Special Features
Used with WMB Style Meter Breakers
Product Type
Filter Plate
Short Description
Filter Plate, None Mount, 4 in Length
Description
25 BR LOADCNTR 1" FILLER PLATES
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BRFP (25) BR Loadcenter 1" Fill
Additional Information
dimensions
2.5000 IN X 1.1000 IN X 0.2500 IN
accessory type
Filter Plate
Overall Width
1 in
Overall Height
5 in
for use with
WMB Style Meter Breakers
Standards Met
Ul Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRFP
GTIN
00786676461603
UPC
786676461603
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
LOADCENTER ACCESSORIES
Packaging
Weight
0.37 lb/EA
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRFP.
Jump To:

Cross Referenced

These items are similar to BRFP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRFP Eaton 00786676461603
CHFP Eaton 00782113099026
PCB1515 GENERAL ELECTRIC n/a
1D525 WW GRAINGER n/a
HOMFP Schneider Electric 00785901076551
ECQF3 Siemens 00783643452763
QF3 Siemens 00783643172883

* All prices subject to change.

Begin Live Chat