BRD220250 - BRD Quad BRKR 1-20A/2P 1-50A/2P 120/240V 10K Non-C

Eaton

  • $129.50 (Each)
  • $129.50 (Each)

  • $647.50 (Per 5)

  • $3,237.50 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BRD220250
Manufacturer
Eaton
Manufacturer's Part Number
BRD220250
Description
BRD Quad BRKR 1-20A/2P 1-50A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676372220 / 00786676372220
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.50 (Each)
Carton
$647.50 (Per 5)
Standard Packaging
$3,237.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
BRD220250 - Small Image
 
BRD220250 - Large Image
 
BRD220250 - Large Image
Attachments
 
 
BRD220250 - Specification Sheet
Brochures
 
 
BRD220250 - Brochure
Other Links
 
 
BRD220250 - Other
 
BRD220250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BRD QUAD BRKR 1-20A/2P 1-50A/2P 120/240V 10K NON-C
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BRD Quad 1-20A/2P 1-50A/2P 120/240V 10K
extra long description
ETN BRD220250 BRD Quad 1-20A/2P 1-5
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 50 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Additional Information
dimensions
2.5000 IN X 2.0000 IN X 3.2000 IN
Trip Type
T194
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRD220250
GTIN
00786676372220
UPC
786676372220
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
League City
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BRD220250.
Jump To:

Similar Items

Similar items are close alternatives to BRD220250, though they may not be 100% alike.

Standard Trip Circuit Breaker, 20/50 A, 4 Poles, Independent Tripping Mechanism,...
  • Our Part #: BQ220250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BQ220250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($542.60) ·
BQ220250 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$108.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat