BRD220240 - BRD Quad BRKR 1-20A/2P 1-40A/2P 120/240V 10K Non-C

Eaton

  • $129.50 (Each)
  • $129.50 (Each)

  • $647.50 (Per 5)

  • $3,237.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRD220240
Manufacturer
Eaton
Manufacturer's Part Number
BRD220240
Description
BRD Quad BRKR 1-20A/2P 1-40A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 40 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676007221 / 00786676007221
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.50 (Each)
Carton
$647.50 (Per 5)
Standard Packaging
$3,237.50 (Per 25)
Resources
Images
 
 
BRD220240 - Small Image
 
BRD220240 - Large Image
 
BRD220240 - Large Image
Attachments
 
 
BRD220240 - Specification Sheet
Brochures
 
 
BRD220240 - Brochure
Other Links
 
 
BRD220240 - Other
 
BRD220240 - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BRD QUAD BRKR 1-20A/2P 1-40A/2P 120/240V 10K NON-C
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BRD Quad 1-20A/2P 1-40A/2P 120/240V 10K
extra long description
ETN BRD220240 BRD Quad 1-20A/2P 1-4
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 40 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRD220240
GTIN
00786676007221
UPC
786676007221
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels
These alternate items can be purchased instead of BRD220240.
Jump To:

Similar Items

Similar items are close alternatives to BRD220240, though they may not be 100% alike.

Standard Trip Circuit Breaker, 20/40 A, 4 Poles, Independent Tripping Mechanism,...
  • Our Part #: BQ220240
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BQ220240
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($542.60)
BQ220240 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$108.52

Each

QTY:
Each
Add

* All prices subject to change.