BRCAF115CS - Eaton BR Afci Circuit Bre

Eaton

  • $64.79 (Each)
  • $64.79 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BRCAF115CS
Manufacturer
Eaton
Manufacturer's Part Number
BRCAF115CS
Description
Eaton BR Afci Circuit Bre
Eaton BR Afci Circuit Breaker, Afci Circuit Breaker, Clamshell Pack, 15 A, 10 Kaic, Single-Pole, 120 V, BRC, Pigtail, #14-4 Awg Cu/Al, Q30, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514369 / 00786685514369
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BRCAF115CS - Small Image
 
BRCAF115CS - Large Image
 
BRCAF115CS - Large Image
 
BRCAF115CS - Large Image
Attachments
 
 
BRCAF115CS - Specification Sheet
Brochures
 
 
BRCAF115CS - Brochure
Other Links
 
 
BRCAF115CS - Other
 
BRCAF115CS - Other
 
BRCAF115CS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Pigtail
Poles
1
interrupt rating
10
Voltage Rating
120 V
Descriptions
Description
EATON BR AFCI CIRCUIT BRE
Product Type
BR Combination Afci, 1P, 15A, 10KAIC,
extra long description
ETN BRCAF115CS BR COMBINATION AFCI,
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Special Features
Clamshell pack
Long Description
Eaton BR AFCI circuit breaker, AFCI Circuit breaker, Clamshell pack, 15 A, 10 kAIC, Single-pole, 120 V, BRC, Pigtail, #14-4 AWG Cu/Al, Q30, Type BR Loadcenters
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRCAF115CS
GTIN
00786685514369
UPC
786685514369
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
AFCI circuit breakers
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 1699,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area