BR612L125SP - 1PH 125A Mlo 6/12 Cir Al Bus Surface Cover

Eaton

  • $96.74 (Each)
  • $96.74 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BR612L125SP
Manufacturer
Eaton
Manufacturer's Part Number
BR612L125SP
Description
1PH 125A Mlo 6/12 Cir Al Bus Surface Cover
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Surface Mount (Trim)
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676002035 / 00786676002035
Weight per unit
9.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.74 (Each)
Resources
Images
 
 
BR612L125SP - Small Image
 
BR612L125SP - Large Image
 
BR612L125SP - Large Image
Attachments
 
 
BR612L125SP - Specification Sheet
Brochures
 
 
BR612L125SP - Brochure
Other Links
 
 
BR612L125SP - Other
 
BR612L125SP - Other
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#14 to #1 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover not included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
11 in;279.4 mm
Depth
3.56
Width
11
Height
13
Size
7
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V ac, #14 to #1 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height, Surface Mount (Trim)
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 6/12 C, 125 A
Description
1PH 125A MLO 6/12 CIR AL BUS SURFACE COVER
extra long description
ETN BR612L125SP 1Ph/BR LC 125A MLO
Special Features
Current design
Additional Information
number of spaces
6
Number of Circuits
12
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.56 in;90.5 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Surface Mount (Trim)
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR612L125SP
GTIN
00786676002035
UPC
786676002035
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
9.3
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Surface Mount
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of BR612L125SP.
Jump To:

Similar Items

Similar items are close alternatives to BR612L125SP, though they may not be 100% alike.

Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg ...
  • Our Part #: BR816L125SP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR816L125SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.20)
BR816L125SP - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.20

Each

QTY:
Each
Add
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg W...
  • Our Part #: CH8L125SP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CH8L125SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.70)
CH8L125SP - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$78.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR612L125SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR612L125SP Eaton 00786676002035
CUHBR612L125 Eaton n/a
TLM612S1 GENERAL ELECTRIC 00783164017281
1D521 WW GRAINGER n/a
HOM612L100S Schneider Electric 00785901061199
HOM612L100SCP Schneider Electric n/a
ELC125ML6S Siemens n/a
LC006NSU Thomas & Betts n/a
S612C Westinghouse n/a

* All prices subject to change.

false