BR48L125RP - 1PH 125A Mlo 4/8 Cir Al Bus Nema 3R

Eaton

  • $78.68 (Each)
  • $78.68 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR48L125RP
Manufacturer
Eaton
Manufacturer's Part Number
BR48L125RP
Description
1PH 125A Mlo 4/8 Cir Al Bus Nema 3R
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001205 / 00786676001205
Weight per unit
11.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
BR48L125RP - Small Image
 
BR48L125RP - Large Image
 
BR48L125RP - Large Image
 
BR48L125RP - Large Image
 
BR48L125RP - Large Image
Attachments
 
 
BR48L125RP - Specification Sheet
Brochures
 
 
BR48L125RP - Brochure
Other Links
 
 
BR48L125RP - Other
 
BR48L125RP - Other
 
BR48L125RP - Other
 
BR48L125RP - Other
Features
Voltage Rating
120/240 V ac
Wire Size
#14 to 1/0 AWG
Material
Metallic
Current Rating
125 A
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Wattage
Eight-pole
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Height
13
Depth
3.56
Size
7r
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 4/8 C, 125 A
Description
1PH 125A MLO 4/8 CIR AL BUS NEMA 3R
extra long description
ETN BR48L125RP 1 Ph/BR LC 125A MLO
Special Features
Current design
Additional Information
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
3.56 in;90.5 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
number of spaces
4
Number of Circuits
8
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR48L125RP
GTIN
00786676001205
UPC
786676001205
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
11.16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Surface Mount
standard
UL 67,UL 50
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR48L125RP.
Jump To:

Similar Items

Similar items are close alternatives to BR48L125RP, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, 125 A, 6R, Aluminum, Nema 3R, Metallic, 10 K...
  • Our Part #: BRC48L125RP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRC48L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.51)
BRC48L125RP - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$92.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR48L125RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR48L125RP Eaton 00786676001205
CUHBR48L125R Eaton n/a
GTL412RT1 GENERAL ELECTRIC n/a
QTH3 GENERAL ELECTRIC n/a
W0408ML1125 ITE n/a
HOM48L125GRB Schneider Electric 00785901484370
W0408ML1125 Siemens 00783643123892

* All prices subject to change.