BR430 - BR Quad BRKR 2-30A/2P 120/240V 10K Non-CTL Repl On

Eaton

  • $120.84 (Each)
  • $120.84 (Each)

  • $604.20 (Per 5)

  • $3,021.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BR430
Manufacturer
Eaton
Manufacturer's Part Number
BR430
Description
BR Quad BRKR 2-30A/2P 120/240V 10K Non-CTL Repl On
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 30 A, 10 Kaic, Four-Pole, 120/240V, BR, Independent, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676372206 / 00786676372206
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.84 (Each)
Carton
$604.20 (Per 5)
Standard Packaging
$3,021.00 (Per 25)
Resources
Images
 
 
BR430 - Small Image
 
BR430 - Large Image
 
BR430 - Large Image
 
BR430 - Large Image
Attachments
 
 
BR430 - Specification Sheet
Brochures
 
 
BR430 - Brochure
Other Links
 
 
BR430 - Other
 
BR430 - Other
 
BR430 - Other
 
BR430 - Other
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BR QUAD BRKR 2-30A/2P 120/240V 10K NON-CTL REPL ON
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BR Quad 2-30A/2P 120/240V 10K
extra long description
ETN BR430 BR Quad 2-30A/2P 120/240V
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,30 A,10 kAIC,Four-pole,120/240V,BR,Independent,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Special Features
Used with Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
T194
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR430
GTIN
00786676372206
UPC
786676372206
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL 489,Federal Specifications Classification W-C375
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
You must have an account to view stock levels

* All prices subject to change.