BR4242B400F - Singleph MCB LC 400A 42 CKT Flush

Eaton

  • $4512.80 (Each)
  • $4,512.80 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BR4242B400F
Manufacturer
Eaton
Manufacturer's Part Number
BR4242B400F
Description
Singleph MCB LC 400A 42 CKT Flush
Main Circuit Breaker Loadcenter, 400A, Cover Included, Nema 1, 42 Circuits, Single-Phase, Flush, Nema 1
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685895383 / 00786685895383
Weight per unit
67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,512.80 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR4242B400F - Small Image
 
BR4242B400F - Large Image
 
BR4242B400F - Large Image
 
BR4242B400F - Large Image
 
BR4242B400F - Large Image
 
BR4242B400F - Large Image
 
BR4242B400F - Large Image
Attachments
 
 
BR4242B400F - Specification Sheet
Brochures
 
 
BR4242B400F - Brochure
Other Links
 
 
BR4242B400F - Other
 
BR4242B400F - Other
 
BR4242B400F - Other
 
BR4242B400F - Other
 
BR4242B400F - Other
 
BR4242B400F - Other
 
BR4242B400F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
400
Cover Type
Cover included
interrupt rating
22
Dimensions and Weight
Depth
6.12
Height
66.5
Width
16
Descriptions
Product Type
Single Phase MCB LC, 400A, 42 CKT, Flush
extra long description
ETN BR4242B400F SINGLE PHASE MCB LC
Description
SINGLEPH MCB LC 400A 42 CKT FLUSH
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main circuit breaker loadcenter,400A,Cover included,NEMA 1,42 circuits,Single-phase,Flush,NEMA 1
Additional Information
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BR4242B400F
GTIN
00786685895383
UPC
786685895383
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
67
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount
standard
UL Listed file E52977
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area