BR4040N200 - 40/40C 200A 1PH Convertible Loadcenter

Eaton

  • $305.86 (Each)
  • $305.86 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BR4040N200
Manufacturer
Eaton
Manufacturer's Part Number
BR4040N200
Description
40/40C 200A 1PH Convertible Loadcenter
BR Style 1-Inch Loadcenter, Convertible Main, Ground Bar, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, Depends Upon Main Breaker Kit or Main Lug Kit Chosen., Nema 1 Enclosure, L1 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676449007 / 00786676449007
Weight per unit
35.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.86 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR4040N200 - Small Image
 
BR4040N200 - Large Image
Brochures
 
 
BR4040N200 - Brochure
Other Links
 
 
BR4040N200 - Other
 
BR4040N200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 VAC
Phase
1 PH
amperage rating
59120
Cover Type
Cover included
Number of Wires
Three-wire
Wire Size
Determined by circuit breaker installed
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
L1
Descriptions
Description
40/40C 200A 1PH CONVERTIBLE LOADCENTER
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR4040N200 BR style 1-inch load
Long Description
BR style 1-inch loadcenter, convertible main, ground bar, 200A, single-phase, 40-pole, 40 circuits, 40 spaces, 120/240V, depends upon main breaker kit or main lug kit chosen., NEMA 1 enclosure, l1 box size
Special Features
Ground bar
Additional Information
number of spaces
40 W
Number of Circuits
40 DEG C
dimensions
5.5000 IN X 14.3100 IN X 41.0000 IN
Box Size
PCA18-1
cover
Cover included
main circuit breaker
Environmental Conditions Wet Location; Includes Ground Screw; Shape Round
Manufacturer Information
Manufacturers Part Number
BR4040N200
Brand
Eaton
GTIN
00786676449007
UPC
786676449007
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
CONVERTIBLE MAIN
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
35.9
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR4040N200.
Jump To:

Similar Items

Similar items are close alternatives to BR4040N200, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Screw, ...
  • Our Part #: BRP40N200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP40N200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($532.83) ·
BRP40N200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$532.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat