BR3040N200 - 30/40C 200A 1PH Convertible Loadcenter

Eaton

  • $229.57 (Each)
  • $229.57 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR3040N200
Manufacturer
Eaton
Manufacturer's Part Number
BR3040N200
Description
30/40C 200A 1PH Convertible Loadcenter
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448857 / 00786676448857
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.57 (Each)
Resources
Images
 
 
BR3040N200 - Large Image
 
BR3040N200 - Small Image
 
BR3040N200 - Large Image
 
BR3040N200 - Large Image
Attachments
 
 
BR3040N200 - Specification Sheet
Brochures
 
 
BR3040N200 - Brochure
Other Links
 
 
BR3040N200 - Other
 
BR3040N200 - Other
Features
Cover Type
Cover included
amperage rating
HID Lighting
Phase
1
Voltage Rating
120/240
interrupt rating
25 kAIC
Material, Color, and Finish
Color
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
material composition
Not Applicable
Dimensions and Weight
Size
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Description
30/40C 200A 1PH CONVERTIBLE LOADCENTER
extra long description
ETN BR3040N200 BR style 1-inch load
Product Type
BR Style 1-Inch Loadcenter
Additional Information
dimensions
3.8800 IN X 14.3100 IN X 29.1300 IN
number of spaces
30
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
class
1.0000 IN X 1.0000 IN X 2.2300 IN
Manufacturer Information
Manufacturers Part Number
BR3040N200
Brand
Eaton
series
Automation And Logic Control Equipment
sub brand
Open Office, Retail
GTIN
00786676448857
UPC
786676448857
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 67,UL 50
You must have an account to view stock levels

* All prices subject to change.