BR3040L200G - 30/40C 200A 1PH Mlo Loadcenter

Eaton

  • $314.85 (Each)
  • $314.85 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BR3040L200G
Manufacturer
Eaton
Manufacturer's Part Number
BR3040L200G
Description
30/40C 200A 1PH Mlo Loadcenter
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676003506 / 00786676003506
Weight per unit
28.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.85 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR3040L200G - Small Image
 
BR3040L200G - Large Image
 
BR3040L200G - Large Image
Attachments
 
 
BR3040L200G - Specification Sheet
Brochures
 
 
BR3040L200G - Brochure
Other Links
 
 
BR3040L200G - Other
 
BR3040L200G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#1 AWG to 300 kcmil
Current Rating
200 A
Voltage Rating
120/240 V ac
Material
Metallic
interrupt rating
25 kAIC
Phase
1 PH
amperage rating
59120
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
F3003/4 YL105
Descriptions
Description
30/40C 200A 1PH MLO LOADCENTER
extra long description
ETN BR3040L200G BR style 1-inch loa
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, #1 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 30/40 C, 200 A, Ground Bar
Special Features
Ground bar
Additional Information
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
number of spaces
30
Number of Circuits
40
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX73.9902centimetre
main circuit breaker
BWH
cover
Cover included
Box Size
LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3040L200G
GTIN
00786676003506
UPC
786676003506
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
28.4
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination
Enclosure
NEMA 1
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR3040L200G.
Jump To:

Cross Referenced

These items are similar to BR3040L200G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR3040L200 Eaton 00786676447652
BR3040L200G Eaton 00786676003506
CUHBR3040L20 Eaton n/a
5B691 WW GRAINGER n/a
G3040L1200 ITE n/a
G3040ML1200 ITE n/a
HOM3040L200TC Schneider Electric 00785901209003
G3040MC1200 Siemens n/a
P3040L1200 Siemens 00040892650457

* All prices subject to change.

Begin Live Chat