BR3030B150R - 1PH 150A 25KAIC MCB 30/30 Cir. Al Bus Nema 3R

Eaton

  • $860.01 (Each)
  • $860.01 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BR3030B150R
Manufacturer
Eaton
Manufacturer's Part Number
BR3030B150R
Description
1PH 150A 25KAIC MCB 30/30 Cir. Al Bus Nema 3R
BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 34.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445108 / 00786676445108
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$860.01 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR3030B150R - Small Image
 
BR3030B150R - Large Image
 
BR3030B150R - Large Image
 
BR3030B150R - Large Image
 
BR3030B150R - Large Image
 
BR3030B150R - Large Image
 
BR3030B150R - Large Image
Attachments
 
 
BR3030B150R - Specification Sheet
Brochures
 
 
BR3030B150R - Brochure
Other Links
 
 
BR3030B150R - Other
 
BR3030B150R - Other
 
BR3030B150R - Other
 
BR3030B150R - Other
 
BR3030B150R - Other
 
BR3030B150R - Other
 
BR3030B150R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
Phase
1
amperage rating
150
Wattage
30-pole
Cover Type
Interlock cover
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
25
Depth
5.19
Size
C3r
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 34.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 30/30C, 150 A, G1R Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH 150A 25KAIC MCB 30/30 CIR. AL BUS NEMA 3R
extra long description
ETN BR3030B150R 1Ph/BR LC150A 25kAI
Additional Information
number of spaces
30
Number of Circuits
30
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3030B150R
GTIN
00786676445108
UPC
786676445108
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR3030B150R.
Jump To:

Similar Items

Similar items are close alternatives to BR3030B150R, though they may not be 100% alike.

Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Inclu...
  • Our Part #: BRP30B150R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30B150R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($688.88) ·
BRP30B150R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$688.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat