BR2430L125G - 125A 1PH LD-CTR 24/30C Nema1

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR2430L125G
Manufacturer
Eaton
Manufacturer's Part Number
BR2430L125G
Description
125A 1PH LD-CTR 24/30C Nema1
Eaton BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, 125A, Single-Phase, 30-Pole, 30 Circuits, 24 Spaces, 120/240V, 2/0-#14 Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, G1 Box Size
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116139293 / 00782116139293
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR2430L125G - Small Image
 
BR2430L125G - Large Image
Brochures
 
 
BR2430L125G - Brochure
Other Links
 
 
BR2430L125G - Other
 
BR2430L125G - Other
Features
Wire Size
#2/0-300 kcmil Cu/Al at 60°C or 75°C
Phase
1 PH
amperage rating
125 VAC
interrupt rating
10 kAIC
Voltage Rating
120/240 VAC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Enclosure Material
Metallic
Bus Material
Aluminum
Dimensions and Weight
Size
M104D-731
Descriptions
Description
125A 1PH LD-CTR 24/30C NEMA1
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR2430L125G BR style 1-inch loa
Long Description
Eaton BR style 1-inch loadcenter, main lug, ground bar, 125A, single-phase, 30-pole, 30 circuits, 24 spaces, 120/240V, 2/0-#14 Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, g1 box size
Special Features
Ground bar
Additional Information
number of spaces
24 W
main circuit breaker
Environmental Conditions Wet Location; Includes Ground Screw; Shape Round
Box Size
M104D-731
Number of Circuits
30 W
dimensions
98.5520millimetreX36.3474centimetreX68.5800centimetre
cover
Cover included
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR2430L125G
GTIN
00782116139293
UPC
782116139293
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
39121101
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
Mounting
Combination
You must have an account to view stock levels
These alternate items can be purchased instead of BR2430L125G.
Jump To:

Similar Items

Similar items are close alternatives to BR2430L125G, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X3, Alumin...
  • Our Part #: BRP24L125G
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP24L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($247.84)
BRP24L125G - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$247.84

Each

QTY:
Each
Add
Main Lug Load Center, 24 Spaces, 48 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: BR2448LQN125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2448LQN125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
BR2448LQN125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.