BR220ST - Type BR BRKR 20A/2 Pole 120/240V 10K W/Shunt Trip

Eaton

  • $170.05 (Each)
  • $170.05 (Each)

  • $1,700.50 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BR220ST
Manufacturer
Eaton
Manufacturer's Part Number
BR220ST
Description
Type BR BRKR 20A/2 Pole 120/240V 10K W/Shunt Trip
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Shunt Trip Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters, Shunt Trip Included
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676000291 / 00786676000291
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.05 (Each)
Standard Packaging
$1,700.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
BR220ST - Small Image
 
BR220ST - Large Image
 
BR220ST - Large Image
 
BR220ST - Large Image
Attachments
 
 
BR220ST - Specification Sheet
Brochures
 
 
BR220ST - Brochure
Other Links
 
 
BR220ST - Other
 
BR220ST - Other
 
BR220ST - Other
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
TYPE BR BRKR 20A/2 POLE 120/240V 10K W/SHUNT TRIP
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,20 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Special Features
Shunt Trip
Product Type
BR 20A/2 Pole 120/240V 10K W/Shunt Trip
extra long description
ETN BR220ST BR 20A/2 Pole 120/240V
Additional Information
dimensions
4.5000 IN X 4.2500 IN X 4.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BR220ST
Brand
Eaton
GTIN
00786676000291
UPC
786676000291
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
6 View Store
Tyler
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.