BR2040L200R - 1PH 200A Mlo 20/40 Cir. Al Bus Nema 3R

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040L200R
Manufacturer
Eaton
Manufacturer's Part Number
BR2040L200R
Description
1PH 200A Mlo 20/40 Cir. Al Bus Nema 3R
Main Lug Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 25 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447553 / 00786676447553
Weight per unit
28.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR2040L200R - Small Image
 
BR2040L200R - Large Image
 
BR2040L200R - Large Image
Attachments
 
 
BR2040L200R - Specification Sheet
Other Links
 
 
BR2040L200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Material
Metallic
Wire Size
#1 AWG to 300 kcmil
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
25
Depth
5.19
Size
C3r
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V ac, #1 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 25 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 20/40 C, 200 A
Special Features
No Feed-Thru Lugs;BREQS125 Hold-Down Screw
Description
1PH 200A MLO 20/40 CIR. AL BUS NEMA 3R
extra long description
ETN BR2040L200R Eaton BR main lug l
Additional Information
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
25 in;635 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
20
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2040L200R
GTIN
00786676447553
UPC
786676447553
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
28.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat