BR2030L150 - 1PH 150A Mlo 20/30 Cir. Al Bus Nema 1

Eaton

  • $194.12 (Each)
  • $194.12 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR2030L150
Manufacturer
Eaton
Manufacturer's Part Number
BR2030L150
Description
1PH 150A Mlo 20/30 Cir. Al Bus Nema 1
Eaton BR Style 1-Inch Loadcenter, Main Lug, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 150A, Single-Phase, 30-Pole, 30 Circuits, 20 Spaces, 120/240V, #1-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C2 Box Size
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447201 / 00786676447201
Weight per unit
21.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.12 (Each)
Resources
Images
 
 
BR2030L150 - Small Image
 
BR2030L150 - Large Image
 
BR2030L150 - Large Image
 
BR2030L150 - Large Image
 
BR2030L150 - Large Image
Attachments
 
 
BR2030L150 - Specification Sheet
Brochures
 
 
BR2030L150 - Brochure
Other Links
 
 
BR2030L150 - Other
 
BR2030L150 - Other
 
BR2030L150 - Other
 
BR2030L150 - Other
 
BR2030L150 - Other
Features
Cover Type
Cover included
Phase
1
Voltage Rating
120/240V
amperage rating
150
interrupt rating
25
Dimensions and Weight
Size
C2
Width
14.3
Depth
23.1
Height
3.9
Descriptions
Product Type
1PH/BR LC 150A Mlo 20/30 Cir. Al Bus N1
extra long description
ETN BR2030L150 1Ph/BR LC 150A MLO 2
Description
1PH 150A MLO 20/30 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Long Description
Eaton BR style 1-inch loadcenter, main lug, no feed-thru lugs, includes BREQS125 hold-down screw, 150A, single-phase, 30-pole, 30 circuits, 20 spaces, 120/240V, #1-300 kcmil Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c2 box size
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BR2030L150
Brand
Eaton
GTIN
00786676447201
UPC
786676447201
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
21.9
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
You must have an account to view stock levels

* All prices subject to change.