BR2030B150 - 20/30C 150A 1PH MB Loadcenter

Eaton

  • $457.83 (Each)
  • $457.83 (Each)

Availability: Currently Out Of Stock
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
BR2030B150
Manufacturer
Eaton
Manufacturer's Part Number
BR2030B150
Description
20/30C 150A 1PH MB Loadcenter
Eaton BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 150A, Single-Phase, 30-Pole, 30 Circuits, 20 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C4 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676444903 / 00786676444903
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.83 (Each)
Resources
Images
 
 
BR2030B150 - Small Image
 
BR2030B150 - Large Image
Attachments
 
 
BR2030B150 - Specification Sheet
Brochures
 
 
BR2030B150 - Brochure
Other Links
 
 
BR2030B150 - Other
 
BR2030B150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#2/0-300 kcmil Cu/Al at 60°C or 75°C
Phase
1 PH
Voltage Rating
120/240 VAC
amperage rating
150 WTT
interrupt rating
25 kAIC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
C4
Descriptions
Description
20/30C 150A 1PH MB LOADCENTER
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR2030B150 BR style 1-inch load
Long Description
Eaton BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 150A, single-phase, 30-pole, 30 circuits, 20 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c4 box size
Special Features
No feed-thru lugs
Additional Information
number of spaces
20 W
Number of Circuits
30 W
dimensions
99.0600millimetreX36.5506centimetreX68.5800centimetre
main circuit breaker
BWH
cover
Cover included
Box Size
HID Floodlight
Manufacturer Information
Manufacturers Part Number
BR2030B150
Brand
Eaton
sub brand
None IN
GTIN
00786676444903
UPC
786676444903
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2030B150.
Jump To:

Cross Referenced

These items are similar to BR2030B150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2030B150 Eaton 00786676444903
BR2030B150R Eaton 00786676444958
BR2030B150RCH Eaton n/a
CUHBR2030B15 Eaton n/a
5F633 WW GRAINGER n/a
G2030MB1150 ITE n/a
HOM2030M150TC Schneider Electric 00785901824169
G2030MB1150 Siemens n/a

* All prices subject to change.

Begin Live Chat