BR1632B200 - 16/32C 200A 1PH MB Loadcenter

Eaton

  • $287.65 (Each)
  • $287.65 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1632B200
Manufacturer
Eaton
Manufacturer's Part Number
BR1632B200
Description
16/32C 200A 1PH MB Loadcenter
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 200A, Single-Phase, 32-Pole, 32 Circuits, 16 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C4 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445351 / 00786676445351
Weight per unit
27.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.65 (Each)
Resources
Images
 
 
BR1632B200 - Small Image
 
BR1632B200 - Large Image
Brochures
 
 
BR1632B200 - Brochure
Other Links
 
 
BR1632B200 - Other
 
BR1632B200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wire Size
#2/0-300 kcmil Cu/Al at 60°C or 75°C
Voltage Rating
120/240 VAC
interrupt rating
25 kAIC
Cover Type
Cover included
amperage rating
59120
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
C4
Descriptions
Description
16/32C 200A 1PH MB LOADCENTER
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR1632B200 BR style 1-inch load
Long Description
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 200A, single-phase, 32-pole, 32 circuits, 16 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c4 box size
Special Features
No feed-thru lugs
Additional Information
number of spaces
16 OZ
cover
Cover included
main circuit breaker
BWH
Number of Circuits
32 W
dimensions
5.0000 IN X 13.0000 IN X 15.0000 IN
Box Size
HID Floodlight
Manufacturer Information
Manufacturers Part Number
BR1632B200
Brand
Eaton
GTIN
00786676445351
UPC
786676445351
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
27.4
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR1632B200.
Jump To:

Similar Items

Similar items are close alternatives to BR1632B200, though they may not be 100% alike.

Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X4, Aluminum, Cover Inclu...
  • Our Part #: BRP16B200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BRP16B200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($637.71) ·
BRP16B200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$637.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat