BR1616L125 - 1PH/BR Loadcenter 125A Mlo 16/16CIR. Al Bus Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
BR1616L125
Manufacturer
Eaton
Manufacturer's Part Number
BR1616L125
Description
1PH/BR Loadcenter 125A Mlo 16/16CIR. Al Bus Nema 1
BR Style 1-Inch Loadcenter, Main Lug, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 125A, Single-Phase, 16-Pole, 16 Circuits, 16 Spaces, 120/240V, #6-2/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, B2 Box Size
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676003797 / 00786676003797
Weight per unit
18.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR1616L125 - Small Image
 
BR1616L125 - Large Image
Brochures
 
 
BR1616L125 - Brochure
Other Links
 
 
BR1616L125 - Other
 
BR1616L125 - Other
Features
Wire Size
#6-2/0 AWG Cu/Al at 60°C or 75°C
Phase
1 PH
interrupt rating
10 kAIC
Voltage Rating
120/240 VAC
amperage rating
125 VAC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
B2
Descriptions
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR1616L125 BR style 1-inch load
Description
1PH/BR LOADCENTER 125A MLO 16/16CIR. AL BUS NEMA 1
Long Description
BR style 1-inch loadcenter, main lug, no feed-thru lugs, includes BREQS125 hold-down screw, 125A, single-phase, 16-pole, 16 circuits, 16 spaces, 120/240V, #6-2/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, b2 box size
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Additional Information
Number of Circuits
16 OZ
number of spaces
16 OZ
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
dimensions
98.5520millimetreX36.3474centimetreX47.6250centimetre
Box Size
SPC250L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR1616L125
GTIN
00786676003797
UPC
786676003797
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
18.7
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.