BJ2225 - Type BJ BRKR 225A/2 Pole 120/240V 10K Req 4 Spaces

Eaton

  • $306.79 (Each)
  • $306.79 (Each)

In-Stock: 0 available locally (Andrews, TX) (change location)
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
BJ2225
Manufacturer
Eaton
Manufacturer's Part Number
BJ2225
Description
Type BJ BRKR 225A/2 Pole 120/240V 10K Req 4 Spaces
Eaton Type BJ 1-Inch Plug-On Main Breakers, 1-Inch Plug-On Main Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, Common, Plug-On, #2 Awg-300 Kcmil Cu/Al, BJ
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676367257 / 00786676367257
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.79 (Each)
Stock Availability
Andrews
0
Odessa
0
All Stores
0
Resources
Images
 
 
BJ2225 - Small Image
 
BJ2225 - Large Image
 
BJ2225 - Large Image
 
BJ2225 - Large Image
Attachments
 
 
BJ2225 - Specification Sheet
Brochures
 
 
BJ2225 - Brochure
Other Links
 
 
BJ2225 - Other
 
BJ2225 - Other
 
BJ2225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
connection
Plug-on
Descriptions
Description
TYPE BJ BRKR 225A/2 POLE 120/240V 10K REQ 4 SPACES
Long Description
Eaton Type BJ 1-inch Plug-on Main Breakers,1-inch Plug-on main breaker,225 A,10 kAIC,Two-pole,120/240 V,Common,Plug-on,#2 AWG-300 kcmil Cu/Al,BJ
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Product Type
BJ 225A/2 Pole 120/240V 10K
extra long description
ETN BJ2225 BJ 225A/2 Pole 120/240V
Additional Information
dimensions
6.5000 IN X 3.5000 IN X 2.5000 IN
Trip Type
Common
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BJ2225
GTIN
00786676367257
UPC
786676367257
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Sub feed main breaker
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area