BD2015 - Type BD Duplex BRKR 1-20A/1P 1-15A/1P 120/240V 10K

Eaton

  • $37.69 (Each)
  • $37.69 (Each)
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
BD2015
Manufacturer
Eaton
Manufacturer's Part Number
BD2015
Description
Type BD Duplex BRKR 1-20A/1P 1-15A/1P 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, 20-15 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676369206 / 00786676369206
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.69 (Each)
Resources
Images
 
 
BD2015 - Small Image
 
BD2015 - Large Image
Attachments
 
 
BD2015 - Specification Sheet
Brochures
 
 
BD2015 - Brochure
Other Links
 
 
BD2015 - Other
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
120 V
Poles
1
interrupt rating
10 kAIC
Descriptions
Description
TYPE BD DUPLEX BRKR 1-20A/1P 1-15A/1P 120/240V 10K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,20-15 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters
Special Features
Includes Rejection Tab feature
Product Type
BD Duplex 1-20A/1P 1-15A/1P 120/240V
extra long description
ETN BD2015 BD Duplex 1-20A/1P 1-15A
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
BD2015
Brand
Eaton
GTIN
00786676369206
UPC
786676369206
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BD2015.
Jump To:

Cross Referenced

These items are similar to BD2015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD1520 Eaton 00786676369107
BD2015 Eaton 00786676369206
CHT1520 Eaton 00782113631554
CUHBD1520 Eaton n/a
CUHCHT1520 Eaton n/a
5B709 WW GRAINGER n/a
DS26FK ITE n/a
E57KR84 ITE n/a
HOMT1520 Schneider Electric 00785901065418

* All prices subject to change.

Begin Live Chat