BAB1010 - BAB1010 Type Bab BRKR 1P 10A 240VAC Max 10kaic

Eaton

  • $49.67 (Each)
  • $49.67 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BAB1010
Manufacturer
Eaton
Manufacturer's Part Number
BAB1010
Description
BAB1010 Type Bab BRKR 1P 10A 240VAC Max 10kaic
Thermal Magnetic Circuit Breaker, 10 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.7 In Overall Height, 3.6 In Overall Length, 1.2 In Overall Width
Slang Terms

Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301104 / 00786679301104
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.67 (Each)
Resources
Images
 
 
BAB1010 - Small Image
 
BAB1010 - Large Image
 
BAB1010 - Large Image
 
BAB1010 - Large Image
 
BAB1010 - Large Image
 
BAB1010 - Video
Specifications Sheets
 
 
BAB1010 - Specification Sheet
Attachments
 
 
BAB1010 - Specification Sheet
Brochures
 
 
BAB1010 - Brochure
Other Links
 
 
BAB1010 - Other
 
BAB1010 - Other
 
BAB1010 - Other
Features
Current Rating
10 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3.6 in
Descriptions
Description
BAB1010 TYPE BAB BRKR 1P 10A 240VAC MAX 10KAIC
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 10 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 4.7 in Overall Height, 3.6 in Overall Length, 1.2 in Overall Width
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 10 A, 120/240 VAC
extra long description
ETN BAB1010 BAB 1P 10A 240VAC MAX 1
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.7 in
Overall Width
1.2 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
media
Yes
dimensions
3.6000 IN X 1.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
BAB1010
Brand
Viton(R)
Eaton Corp
GTIN
00786679301104
UPC
786679301104
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of BAB1010.
Jump To:

Cross Referenced

These items are similar to BAB1010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB1010 Eaton 00786679301104
1H822 WW GRAINGER n/a
QOB110 Schneider Electric 00785901477495
There were no add-on items found for BAB1010.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds