B100S1CA - Space SVG Starter GF, 208V Coil Nema Size 0, 1-5 A

Eaton

  • $1320.32 (Each)
  • $1,320.32 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B100S1CA
Manufacturer
Eaton
Manufacturer's Part Number
B100S1CA
Description
Space SVG Starter GF, 208V Coil Nema Size 0, 1-5 A
Eaton Nema Starter, Space SVG Starter, Ground Fault, 208V Coil, Nema Size 0, 1-5 A
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
Non-Reversing
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678623764 / 00786678623764
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,320.32 (Each)
Resources
Images
 
 
B100S1CA - Small Image
 
B100S1CA - Large Image
Attachments
 
 
B100S1CA - Specification Sheet
Features
Poles
3
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Description
SPACE SVG STARTER GF, 208V COIL NEMA SIZE 0, 1-5 A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Product Type
N1 SZ1 3P B-100 Man STR PB
extra long description
ETN B100S1CA N1 SZ1 3P B-100 MAN ST
Special Features
Pushbutton operator
Long Description
Eaton NEMA starter, Space SVG Starter, Ground fault, 208V Coil, Nema Size 0, 1-5 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
B100S1CA
GTIN
00786678623764
UPC
786678623764
Taxonomies, Classifications, and Categories
Category Description
NON-REVERSING
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed,CSA Certified
You must have an account to view stock levels

* All prices subject to change.