373B331G09 - Contact Kit A201 Model J Size 1 3 or 4 Poles

Eaton

  • $652.67 (Each)
  • $652.67 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
373B331G09
Manufacturer
Eaton
Manufacturer's Part Number
373B331G09
Description
Contact Kit A201 Model J Size 1 3 or 4 Poles
Replacement Contact Kit, Contactors A200, A201, A201 Series, Motor Control Renewal Parts- Contact Kit, 38.1000 MM Overall Width, 3 Poles, 33.0200 MM Overall Length, 33.0200 MM Overall Height, 15 LB
Slang Terms

Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts
Classification
Renewal Parts
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
786678644998 / 00786678644998
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$652.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
373B331G09 - Small Image
 
373B331G09 - Large Image
Specifications Sheets
 
 
373B331G09 - Specification Sheet
Attachments
 
 
373B331G09 - Specification Sheet
Dimensions and Weight
Overall Length
33.0200 mm
Size
Size 1
Descriptions
Product Type
Replacement Contact Kit
Long Description
Replacement Contact Kit, Contactors A200, A201, A201 Series, Motor Control Renewal Parts- Contact Kit, 38.1000 mm Overall Width, 3 Poles, 33.0200 mm Overall Length, 33.0200 mm Overall Height, 15 lb
Short Description
Replacement Contact Kit, Motor Control Renewal Parts- Contact Kit, Used With A202 Lighting Contactors (30A), Parts and Accessories, 15lb
extra long description
ETN 373B331G09 CONTACT KIT, A201, M
Description
CONTACT KIT A201 MODEL J SIZE 1 3 OR 4 POLES
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
Compatible Contactor Type
Contactors A200, A201
Part Type
Motor Control Renewal Parts- Contact Kit
for use with
Used With A202 Lighting Contactors (30A)
Overall Width
38.1000 mm
Made in USA
yes
Overall Height
33.0200 mm
dimensions
1.3000 IN X 1.5000 IN X 1.3000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
373B331G09
series
A201
GTIN
00786678644998
UPC
786678644998
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight
15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.