1MMBPH - 1MMBPH Horn Bypass Kit

Eaton

  • $99.81 (Each)
  • $99.81 (Each)
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
1MMBPH
Manufacturer
Eaton
Manufacturer's Part Number
1MMBPH
Description
1MMBPH Horn Bypass Kit
Eaton Meter Stack Bypass Kit, Bypass Kit, 125A and 200A Ringless Cover 1MP, 1MM, and 3MM Modular Metering Stacks, MB and CMB Meter Breakers
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114380338 / 00782114380338
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.81 (Each)
Resources
Images
 
 
1MMBPH - Small Image
 
1MMBPH - Large Image
 
1MMBPH - Large Image
 
1MMBPH - Large Image
Attachments
 
 
1MMBPH - Specification Sheet
Brochures
 
 
1MMBPH - Brochure
Other Links
 
 
1MMBPH - Other
 
1MMBPH - Other
 
1MMBPH - Other
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
Eaton meter stack bypass kit, Bypass kit, 125A and 200A ringless cover 1MP, 1MM, and 3MM modular metering stacks, MB and CMB meter breakers
Special Features
Suitable for 125A and 200A ringless cover 1MP, 1MM, and 3MM modular metering stacks, MB and CMB meter breakers
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Description
1MMBPH HORN BYPASS KIT
extra long description
ETN 1MMBPH HORN BYPASS FOR STACKS,
Product Type
Horn Bypass For Stacks, Only On Ringless
Additional Information
dimensions
2.5000 IN X 2.5000 IN X 0.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MMBPH
GTIN
00782114380338
UPC
782114380338
Taxonomies, Classifications, and Categories
Type
Meter stack renewal part
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat