XT0R9ARL - 85W Led Wallpack 5000K 120-277V 400W

Cooper Lumark

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
XT0R9ARL
Manufacturer
Cooper Lumark
Manufacturer's Part Number
XTOR9ARL
Description
85W Led Wallpack 5000K 120-277V 400W
Crosstour Maxx Led 79W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronze, 5000K
Slang Terms

Categories
Led Architectural & Specificat - Led Wall Mounted Architectural
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083655397 / 00080083655397
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XT0R9ARL - Small Image
 
XT0R9ARL - Large Image
Installation Sheets
 
 
XT0R9ARL - Installation Sheet
Attachments
 
 
XT0R9ARL - Specification Sheet
Features
Voltage Rating
277 VAC
amperage rating
307m A
Wattage
79W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Height
13.25 in
Width
7.75 in
Length
9.0 in
Descriptions
Product Type
CB, 76W, 5000K, Refractive Lens
Description
85W LED WP 5000K 120-277V 400W WP
Long Description
Crosstour MAXX LED 79W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronze, 5000K
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 400W HID
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
XTOR9ARL
sub brand
Xtor Crosstour Maxx Led
GTIN
00080083655397
UPC
080083655397
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
11.45
Carton
1
Package
2
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
You must have an account to view stock levels
These alternate items can be purchased instead of XT0R9ARL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0R9ARL.

Crosstour Maxx Led 79W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronz...
  • Our Part #: XT0R9ARL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR9ARL
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 2 ($830.34)
XT0R9ARL - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$415.17

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to XT0R9ARL, though they may not be 100% alike.

Led Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V Ac, 81 W, 292 Ma, 70,...
  • Our Part #: XT0R8BRL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XT0R8BRL
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 2 ($797.20)
XT0R8BRL - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$398.60

Each

QTY:
Each
Add
There were no add-on items found for XT0R9ARL.

* All prices subject to change.