XT0R12B - 102W Led Wallpack 50K BRZ

Lumark

  • $555.28 (Each)
  • $555.28 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XT0R12B
Manufacturer
Lumark
Manufacturer's Part Number
XTOR12B
Description
102W Led Wallpack 50K BRZ
Crosstour Maxx, Led 102W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083779574 / 00080083779574
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.28 (Each)
Resources
Images
 
 
XT0R12B - Large Image
 
XT0R12B - Large Image
Attachments
 
 
XT0R12B - Specification Sheet
Other Links
 
 
XT0R12B - Other
 
XT0R12B - Other
Features
Ballast Type
0-10V Dimming LED Driver
Material
Aluminum Die-Cast
amperage rating
0.39
Number of Lamps
1
Wattage
102
Voltage Rating
120-277V
Lamp Type
LED
Lamp Included
True
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
extra long description
CLS XTOR12B CB,100W,5000K,FULLCUTOF
Description
102W LED WALLPACK 50K BRZ
Product Type
CB, 100W, 5000K, Fullcutoff
Long Description
Crosstour MAXX, LED 102W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 250W HID
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
XTOR12B
GTIN
00080083779574
UPC
080083779574
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
11.45
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified;UL/cUL Listed - Wet Location
Application
lighting
Mounting
WALL MOUNT
You must have an account to view stock levels

* All prices subject to change.