WPL3B - 27W Led Wallpack 3, 333LM 50K

Lumark

  • $335.93 (Each)
  • $335.93 (Each)

In-Stock: 0 available locally (Terrell, TX) (change location)
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
WPL3B
Manufacturer
Lumark
Manufacturer's Part Number
WPL3B
Description
27W Led Wallpack 3, 333LM 50K
Led Wallpack, Die-Cast Aluminum, Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083751372 / 00080083751372
Weight per unit
12.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.93 (Each)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
10
Resources
Images
 
 
WPL3B - Large Image
 
WPL3B - Large Image
 
WPL3B - Large Image
Specifications Sheets
 
 
WPL3B - Specification Sheet
Attachments
 
 
WPL3B - Specification Sheet
Brochures
 
 
WPL3B - Brochure
Other Links
 
 
WPL3B - Other
 
WPL3B - Other
 
WPL3B - Other
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
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.308 A @ 120 V
amperage rating
0.308
Number of Lamps
1
Wattage
27
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
color temperature
5000 k
Color
Bronze
Finish
Powder-Coat Paint
Style
(blank)
Dimensions and Weight
Length
11.375 in
Width
19.875 in
Descriptions
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Features
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is
Description
27W LED WALLPACK 3,333LM 50K
extra long description
CLS WPL3B 27W LED 120-277 3B GLASS
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Additional Information
Total Wattage
27 W
Equivalent Wattage
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium)
Brightness (Lumens)
3333 lm
Warranty
5 yr
average life
72000 h
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
WPL3B
Brand
LUMARK
sub brand
WP Wal-Pak Glass
GTIN
00080083751372
UPC
080083751372
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
32 to 42 lb;15 to 19 kg
Weight per each
12.89
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Tyler Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Monroe
2 View Store
Spring
1 View Store
These alternate items can be purchased instead of WPL3B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WPL3B.

Wal-Pak, Led, 27W, 3, 333 Lumens, 120-277V, 5000K, Standard Bronze, Refractive L...
  • Our Part #: WPL3B
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPL3B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($335.93) ·
WPL3B - Cooper Lighting Solutions

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$335.93

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to WPL3B, though they may not be 100% alike.

Led Wallpack, Die-Cast Aluminum/Borosilicate Glass (Lens) Material, Bronze, 14 I...
  • Our Part #: WP2LED24
  • Terrell Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WP2LED24
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WP2LED24 - Rab Lighting

Terrell Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
28W Led Wallpack
  • Our Part #: WPL2A
  • Terrell Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WPL2A - Cooper Lighting Solutions

Terrell Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Lower Cost Alternatives

These alternatives to WPL3B are priced for value and offer basic funtionality.

Medium Led Wall Pack, 50W, 6, 200LM
  • Our Part #: WPMLED15S
  • Terrell Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPMLED15S
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.56) ·
WPMLED15S - Cooper Lighting Solutions

Terrell Availability: In Stock

Total Availability: In Stock

Book Price

$122.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat