WN232AUNVEB81U - 4' 2 Lamp Wrap Electronic Ballast, T8

Metalux

  • $77.04 (Each)
  • $77.04 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
WN232AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN232AUNVEB81U
Description
4' 2 Lamp Wrap Electronic Ballast, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 LB/Ea
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518845 / 00080083518845
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.04 (Each)
Resources
Images
 
 
WN232AUNVEB81U - Large Image
 
WN232AUNVEB81U - Large Image
 
WN232AUNVEB81U - Large Image
Attachments
 
 
WN232AUNVEB81U - Specification Sheet
Features
Voltage Rating
120 to 277 V ac
Lamp Wattage
32 W
Ballast Type
Electronic
Number of Lamps
2
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Housing Material
Steel
Style
(blank)
Dimensions and Weight
Length
24 in;610 mm;2 ft
Width
7-5/8 in;194 mm
Height
2-1/2 in;63 mm
Descriptions
Product Type
Electronic Ballast
Long Description
Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, 2152 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 lb/EA
Features
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces.
Short Description
48" Electronic Ballast, 4 Lamp, T8, 120 to 277 VAC, 32 W
Special Features
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics
Description
4' 2 LAMP WRAP ELECTRONIC BALLAST, T8
extra long description
CLS WN-232A-UNV-EB81-U WN 2 LMP, 4'
Additional Information
start type
Instant Start
bulb shape
T8
Standards Met
UL Listed;cUL Listed;NEC 410.16
package quantity
1 ct
Brightness (Lumens)
2152 lm
Number of Ballasts
1;2
for use with
Damp Locations
Mounting Type
Ceiling Mount
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
WN232AUNVEB81U
Brand
METALUX
sub brand
WN Series
GTIN
00080083518845
UPC
080083518845
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight
9.6 lb/EA
Weight per each
9.6
Carton
1
Uses, Certifications, and Standards
Application
Schools;Offices;Other Commercial;Retail Spaces
Mounting
Surface Mount
standard
UL/cUL Listed;Damp Locations
You must have an account to view stock levels
These alternate items can be purchased instead of WN232AUNVEB81U.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WN232AUNVEB81U.

2 Lamp, 4' Surface Commercial Wraparound, Cee Listed Electronic Ballast, T8
  • Our Part #: WN232AUNVEB81U
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WN-232A-UNV-EB81-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.04)
WN232AUNVEB81U - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$77.04

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to WN232AUNVEB81U, though they may not be 100% alike.

Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to ...
  • Our Part #: SB232MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SB232MV
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.92)
SB232MV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.92

Each

QTY:
Each
Add
Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surfac...
  • Our Part #: APWGPW232
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: APWGPW232
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.69)
APWGPW232 - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$66.69

Each

QTY:
Each
Add
Wrap 4FT 2L 32W 120-277V T8 Bal
  • Our Part #: AWN4232EU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CY241019F000000
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.50)
AWN4232EU - Hubbell Lighting/Current Hli

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.50

Each

QTY:
Each
Add
2 Lamp, 4' Surface Commercial Wraparound, Cee Listed Electronic Ballast, T8
  • Our Part #: W232AUNVEB81U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WN-232A-UNV-EB81-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.61)
W232AUNVEB81U - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$96.61

Each

QTY:
Each
Add

* All prices subject to change.

false