VHB12NUNVL850CDU - 87W Led Highbay 50K 12000LM Dim 120-277V Narrow

Metalux

  • $110.78 (Each)
  • $110.78 (Each)
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
VHB12NUNVL850CDU
Manufacturer
Metalux
Manufacturer's Part Number
VHBLED-LD1-12-N-UNV-L850-CD1-U
Description
87W Led Highbay 50K 12000LM Dim 120-277V Narrow
Led High Bay, 12, 000 Lumens, Standard, Narrow (Aisle), High Impact Polycarbonate Lens, Universal Voltage 120-277, 80 Cri, 5000K, 0-10V Dimming Driver, Unit Pack.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083785926 / 00080083785926
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.78 (Each)
Resources
Images
 
 
VHB12NUNVL850CDU - Large Image
 
VHB12NUNVL850CDU - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
VHB12NUNVL850CDU - Specification Sheet
Brochures
 
 
VHB12NUNVL850CDU - Brochure
Other Links
 
 
VHB12NUNVL850CDU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
Lamp Type
LED
amperage rating
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
87W LED HIGHBAY 50K 12000LM DIM 120-277V NARROW
Product Type
VHB 12000LM N Unv 5000K CD U
extra long description
CLS VHB-12-N-UNV-L850-CD-U VHB 120
Long Description
LED High Bay, 12,000 lumens, Standard, Narrow (aisle), High Impact Polycarbonate Lens, Universal Voltage 120-277, 80 CRI, 5000K, 0-10V Dimming Driver, Unit Pack.
Special Features
Compact, lightweight design for ease of installation
Manufacturer Information
Brand
METALUX INDUSTRIAL
Manufacturers Part Number
VHBLED-LD1-12-N-UNV-L850-CD1-U
GTIN
00080083785926
UPC
080083785926
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;UL Listed;DLC Premium Certified;ISO Certified
Application
lighting
Mounting
Suspension Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VHB12NUNVL850CDU.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of VHB12NUNVL850CDU.

Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.26 A @ 277 V, 100 W, ...
  • Our Part #: VHBLEDLD112NUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VHBLED-LD1-12-N-UNV-L850-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($110.78) ·
VHBLEDLD112NUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$110.78

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat