UHBS2436MVL84050 - Led Round High Bay 25000-37000LM 4K/5K 120-347V

Metalux

  • $248.00 (Each)
  • $248.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UHBS2436MVL84050
Manufacturer
Metalux
Manufacturer's Part Number
UHBS-2436-MV-L84050-U
Description
Led Round High Bay 25000-37000LM 4K/5K 120-347V
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083256488 / 00080083256488
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.00 (Each)
Resources
Images
 
 
UHBS2436MVL84050 - Small Image
 
UHBS2436MVL84050 - Large Image
Attachments
 
 
UHBS2436MVL84050 - Specification Sheet
Descriptions
Description
LED ROUND HIGH BAY 25000-37000LM 4K/5K 120-347V
extra long description
CLS UHBS-2436-MV-L84050-U UHB ROUND
Product Type
Uhb Round NSF Sel 24/36 CCT 4/5K 120-347
Long Description
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V
Special Features
Superior performance: Up to 36,000 lumens and 166 lm/W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UHBS-2436-MV-L84050-U
GTIN
00080083256488
UPC
080083256488
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;RoHS Compliant;DLC Premium;IP65 Rated;NEC
You must have an account to view stock levels

* All prices subject to change.