TL410WH - Trim

Halo

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL410WH
Manufacturer
Halo
Manufacturer's Part Number
TL410WH
Description
Trim
4" Led Trim, Frost Dome Polymer Lens, White Reflector, Matte White Ring, Shower Rated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083694525 / 00080083694525
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
TL410WH - Large Image
 
TL410WH - Large Image
Attachments
 
 
TL410WH - Specification Sheet
Brochures
 
 
TL410WH - Brochure
Other Links
 
 
TL410WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Shape
Circle
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
5.75 IN Length 6.0 IN Width 2.6 IN Height
Descriptions
extra long description
CLS TL410WH 4" WHITE REFLECTOR W/LE
Description
TRIM
Product Type
4" White Reflector W/Lens and White Ring
Long Description
4" LED Trim, Frost Dome Polymer Lens, White Reflector, Matte White Ring, Shower Rated
Construction
N/A
Special Features
Precision formed aluminum reflector
Additional Information
Fixture Type
Recessed Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
TL410WH
GTIN
00080083694525
UPC
080083694525
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H4 LED Downlight Engine and Trim
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed - Wet Location;RoHS Compliant;IP66 Rated;Energy Star Certified;California Title 24;IECC Compliant;Washington State Energy Code
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat