SLD405830WH - 4" Surface Led Trim 3000K

Halo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
SLD405830WH
Manufacturer
Halo
Manufacturer's Part Number
SLD405830WH
Description
4" Surface Led Trim 3000K
"00080083697564|0080083|080083697564|08008369756|69756|SLD405830WH|4"" Surface Led DWNLT, Retrofit, Ic, 830|Cooper Lighting SLD405830WH|Cooperlighting SLD405830WH|Eaton / Cooper Lighting SLD405830WH|Eaton Cooper Lighting SLD405830WH|Eeton Cooper Lighting SLD405830WH|Halo - Cooper Lighting SLD405830WH|Halo SLD405830WH"
Slang Terms

Categories
Led Architectural & Specificat - Led Recessed Architectural & S
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083697564 / 00080083697564
Weight per unit
1.2399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD405830WH - Small Image
 
SLD405830WH - Large Image
 
SLD405830WH - Large Image
 
SLD405830WH - Large Image
 
SLD405830WH - Large Image
Attachments
 
 
SLD405830WH - Specification Sheet
 
SLD405830WH - Specification Sheet
 
SLD405830WH - Specification Sheet
Brochures
 
 
SLD405830WH - Brochure
Other Links
 
 
SLD405830WH - Other
 
SLD405830WH - Other
 
SLD405830WH - Other
Features
Wattage
12 W
Voltage Rating
120
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
amperage rating
0.10 (at 120V)
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
4" Surface Led DWNLT, Retrofit, Ic, 830
Description
4" SURFACE LED TRIM 3000K
extra long description
ETNCL-CAN SLD405830WH 4" SURFACE LE
Long Description
"00080083697564|0080083|080083697564|08008369756|69756|SLD405830WH|4"" SURFACE LED DWNLT,RETROFIT,IC,830|Cooper Lighting SLD405830WH|CooperLighting SLD405830WH|Eaton / Cooper Lighting SLD405830WH|Eaton Cooper Lighting SLD405830WH|Eeton Cooper Lighting SLD405830WH|HALO - COOPER LIGHTING SLD405830WH|Halo SLD405830WH"
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Manufacturer Information
Manufacturers Part Number
SLD405830WH
Brand
HALO
sub brand
SLD4xJB LED
GTIN
00080083697564
UPC
080083697564
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD4 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2399
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 24;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested
Mounting
Flushmount
Application
lighting
You must have an account to view stock levels
These alternate items can be purchased instead of SLD405830WH.
Jump To:

Similar Items

Similar items are close alternatives to SLD405830WH, though they may not be 100% alike.

"00080083697601|0080083|080083697601|08008369760|69760|SLD405930WH|4"" Surface L...
  • Our Part #: SLD405930WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLD405930WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.40)
SLD405930WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$83.40

Each

QTY:
Each
Add

* All prices subject to change.